4inID N34 150LB IBC Gasket Seal - GS4-150

Order Code: ZT5419951S

£20.99 Inc VAT (20%)


Description

4" Inside Diameter, Malleable Iron Accessory, IBC, N34 150lb, None Asbestos Flange Gasket, ASME B16.5/B16.21 Standard, Maximum Working Temperature +450┬░C, Maximum Working Pressure 160 bar, FT Pro

Specifications for 4inID N34 150LB IBC Gasket Seal - GS4-150
  • Product Type
    Compressed Air and Ring Main
  • Standards Met
    N34 150lb ASME B16.5/B16.21