Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Threadlockers and Gasket Sealants
Gasket O Rings
Barrel Adaptor 'O' Ring for Adaptors Used with Tap
By Hartle IGE
Order Code:
ZT1047907X
£2.79
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
2.79
https://www.zoro.co.uk/shop/adhesives-and-sealants/gasket-o-rings/barrel-adaptor-o-ring-for-adaptors-used-with-tap/p/ZT1047907X
Add to quotation
Schedule an order and save 5%
View all Gasket O Rings
Description
'O' ring for use with all barrel adaptors.
Specifications
Specifications for Barrel Adaptor 'O' Ring for Adaptors Used with Tap
Type
"O" Ring Seal
Diameter
1" to "2
To Suit
Kennedy Barrel Adaptors: ADUSIBC; ADDIN2XM; ADDIN61; ADUSIBC; ADDIN71
MFR Part No.
NBR70
Colour
Black
Material
Rubber
Weight
4g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome