British Metric 'O' Rings


£0.02 Inc VAT (20%)
Up to 25% off

See 46 Product Variants
£0.02

Description

NBR70 Rubber 'O' Rings
The most common and simplest types of seal with excellent sealing properties and durability. Used in engines and gearboxes, also found in anything from shower heads to an aircraft, garden hoses and pumps etc., They can be used as face to face gasket style seals or as shaft seals and allow both rotary and linear movement. They have a 70 Shore hardness and an operating temperature range of -30°C to +120°C. Highly resistant to many chemicals, petroleum, diesel, LPG etc. All sizes to BS4518. Many other sizes and materials in stock.

A full range of other sizes are also available. Please ask for details.

Feature Attributes

Operating Temperature Range:
-30 to 120 °
Package Quantity:
100
Hardness:
70 Shore
Standards Met:
BS4518
Resistance Features:
Water,Silicone greases,Alcohols,Hydraulic fluids,Petroleum-based oils and fuels
Product Type:
O-ring

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome