British Standard Imperial 'O' Rings


Select
£0.02 Inc VAT (20%)
Up to 40% off


See all variants from £0.02

Description

NBR70 Rubber 'O' Rings
The most common and simplest types of seal with excellent sealing properties and superb durability.

Features and Benefits
• Ultra versatile - they can be used as face to face gasket style seals or as shaft seals and allow both rotary and linear movement
• Incredibly durable, with a 70 Shore hardness and an operating temperature range of -30°C to +120°C
• Highly resistant to many chemicals, petroleum, diesel, LPG etc.

Typical Applications
• Used in engines and gearboxes, also found in anything from shower heads to an aircraft, garden hoses and pumps etc.

Standards
• All sizes to BS1806

Notes
• Many other sizes and materials in stock

Feature Attributes

Package Quantity:
1
Operating Temperature Range:
-30 to 120 °
Standards Met:
BS1806
Material:
Nitrile Rubber (NBR)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome