0
1
2

Imperial/Metric O-Ring Splicing Kit

Order Code: ZT1014484X

£62.99 Inc VAT (20%)


Description

For making replacement O-rings on the spot, easy to handle, ready for use in just a second.

Kit contains: seven standard diameter sizes of nitrile cord in 1200mm lengths, splicing jig, safety knife and Loctite® 406 instant adhesive (one or two bottles).

Gap fill: 0.05mm.
Colour: clear.
Temperature: -40 to +120°C.
Comment: kit including Loctite® 406 and lengths of various diameters of nitrile rubber 'O' ring cord.

See full description
Specifications for Imperial/Metric O-Ring Splicing Kit
  • Operating Temperature Range
    -40 to 120°
  • Number of Pieces
    8
  • MFR Part No.
    480166
  • Size Range
    1.6MM - 8.4MM
  • Material
    Nitrile Rubber (NBR)
  • Kit Type
    O Ring Splicing Kit
  • Includes
    Safety knife
    1.6;2.4;3;5.7;8.4mm x 1.2m lengths of nitrile rubber
    Splicing jig
    Loctite® 406 instant adhesive
  • Resistance Features
    Oil
    Water

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome