Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Threadlockers and Gasket Sealants
Gasket O Rings
O Ring M16 and Pre-Galvanised 9 and G3/8IN Nitrile Rubber
By Cembre
Order Code:
ZT5059707S
Qty of 100 for
£89.00
Inc VAT (20%)
£0.89 each
Quantity
Price
Discount
1 - 9999
£0.89
0%
10000 - 19999
£0.85
4.5%
20000 - 49999
£0.82
8%
50000 +
£0.78
12.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
89.00
https://www.zoro.co.uk/shop/adhesives-and-sealants/gasket-o-rings/o-ring-m16-and-pre-galvanised-9-and-g3-8thin-nitrile-rubber/p/ZT5059707S
Add to quotation
View all Gasket O Rings
Description
Cembre O RING M16&PG9&G3/8IN NITRILE RUBBER Accessories Gaskets O-Rings 1890A
Tags:
#BulkDiscount
Specifications
Specifications for O Ring M16 and Pre-Galvanised 9 and G3/8IN Nitrile Rubber
Material
Rubber
Thickness
1.78mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome