Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Threadlockers and Gasket Sealants
Gasket O Rings
O Ring Pre-Galvanised 16 and G5/8IN Nitrile Rubber
By Cembre
Order Code:
ZT5059685S
Qty of 100 for
£122.00
Inc VAT (20%)
£1.22 each
Quantity
Price
Discount
1 - 9999
£1.22
0%
10000 - 19999
£1.17
4%
20000 +
£1.13
7.5%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
122.00
https://www.zoro.co.uk/shop/adhesives-and-sealants/gasket-o-rings/o-ring-pre-galvanised-16-and-g5-8in-nitrile-rubber/p/ZT5059685S
Add to quotation
View all Gasket O Rings
Description
Cembre O RING PG16&G5/8IN NITRILE RUBBER Accessories Gaskets O-Rings 1892A
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for O Ring Pre-Galvanised 16 and G5/8IN Nitrile Rubber
Thickness
1.78mm
Material
Rubber
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome