Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Threadlockers and Gasket Sealants
Gasket O Rings
O Ring Pre-Galvanised 36 and G1.1/2IN Nitrile Rubber
By Cembre
Order Code:
ZT5059789S
Qty of 100 for
£209.00
Inc VAT (20%)
£2.09 each
Quantity
Price
Discount
1 - 9999
£2.09
0%
10000 - 19999
£2.01
4%
20000 +
£1.92
8%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Available
GBP
209.00
https://www.zoro.co.uk/shop/adhesives-and-sealants/gasket-o-rings/o-ring-pre-galvanised-36-and-g1-halfin-nitrile-rubber/p/ZT5059789S
Add to quotation
View all Gasket O Rings
Description
Cembre O RING PG36&G1.1/2IN NITRILE RUBBER Accessories Gaskets O-Rings 1897
Tags:
#BulkDiscount
Specifications
Specifications for O Ring Pre-Galvanised 36 and G1.1/2IN Nitrile Rubber
Thickness
2.62mm
Material
Rubber