Emi Absorber AB7010HF Grey 210 mm x 297 mm x 0.13MM 50 Sheetscase

Order Code: ZT5133178S

£20.99 Inc VAT (20%)


Description

Flexible, high permeability magnetic sheets
One-sided acrylic pressure-sensitive adhesive
Low Halogen version of AB7000 series absorbers
Less than 900 ppm bromine and chlorine
Less that 1500 ppm total bromine and chlorine
Meets guidelines set forth in IEC 61249-2-21
Easily die cut into complex shapes

Suggested Applications

See full description
Specifications for Emi Absorber AB7010HF Grey 210 mm x 297 mm x 0.13MM 50 Sheetscase
  • Size
    210 mm x 297 mm x 0.13 mm
  • Product Type
    EMI Absorber

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome