ZH001084 2mm x 1.5 x 1m Jointing CNAF Sentinel Sheet

Order Code: ZT1013946X

£329.99 Inc VAT (20%)


Description

Sentinel is James Walker's general purpose sheet jointing. It comprises compressed aramid fibres with nitrile rubber (NBR) binder. An anti-stick finish to both surfaces is supplied as standard. Exceeds the property requirements of BS 7531 Grade Y. WRAS approved for use with cold and hot potable water up to 85C.

Features:
• Replaces CAF for most industrial duties up to 400°C.
• Suitable for wide range of media.
• Offers outstanding performance for its class.

See full description
Specifications for ZH001084 2mm x 1.5 x 1m Jointing CNAF Sentinel Sheet
  • Thickness
    2.0mm
  • Temperature Range
    up to 400°C
  • Length
    1000mm
  • Colour
    Orange
  • MFR Part No.
    ZH001084
  • Width
    1500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome