Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Threadlockers and Gasket Sealants
Gaskets & Jointing
509 Gasket Eliminator Flange Sealant - 315ml
By Loctite
Order Code:
ZT1013953X
£173.99
Inc VAT (20%)
1
Add to basket
Get it in
1-6
working days
Available
GBP
173.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/gaskets-and-jointing/509-gasket-eliminator-flange-sealant-315ml/p/ZT1013953X
Add to quotation
View all Gaskets & Jointing
Description
For producing gaskets between flanges with gaps up to 2mm. Removes flexible at high temperature.
Specifications
Technical Information
Safety Information
Specifications for 509 Gasket Eliminator Flange Sealant - 315ml
Strength
Medium
Temperature Range
-54 to 149
Size
315ml
MFR Part No.
135246
Pack Type
Cartridge
Colour
Blue
Features
Low-Pressure Resistant
Compatible Materials
Metal
Product Composition
Acrylic
Series
Loctite 509
Type
Gasket Sealant
Minimum Service Temperature
54
Viscosity
Paste
Drying / Bonding Time
1 - 72h
Maximum Service Temperature
149
Applications
Engine Casings
Bonding Time Grade
Long (over 24 Hours)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome