515 Gasket Sealant 50ml

Order Code: ZT1013925X

£49.99 Inc VAT (20%)


Description

A medium strength (6 N/mm² tensile shear strength), medium cure speed, methacrylate-based industrial gasketing product designed for machined, rigid metal flanges. The product, which cures anaerobically, is suitable for gaps up to 0.25 mm. It is used typically as a form-in-place product for pumps, thermostats, compressors, transmission housings and axle covers.

See full description
Specifications for 515 Gasket Sealant 50ml
  • MFR Part No.
    135479
  • Pack Type
    Tube
  • Temperature Range
    -50 to 150
  • Colour
    Purple
  • Strength
    Medium
  • Size
    50ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome