573 Flange Sealant 250ml
0
1

573 Flange Sealant 250ml

Order Code: ZT1013945XCopy

£119.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

A low strength adhesive for close fitting surfaces which will be frequently dismantled.

Features and Benefits
• Provides a good hold
• Low-strength means it can easily be reassembled after sealing

See full description
Specifications for 573 Flange Sealant 250ml
  • Pack Type
    Tubes
  • Temperature Range
    -55 to 150
  • Colour
    Greens
  • Strength
    Low
  • MFR Part No.
    142614
  • Series
    Loctite 573
  • Type
    Anaerobic Sealant
  • Compatible Materials
    Metals
  • Product Composition
    Acrylic
  • Features
    Chemical Resistant
    Oil Resistant
  • Viscosity
    Gel
  • Maximum Service Temperature
    150
  • Bonding Time Grade
    Long (over 24 Hours)
  • Applications
    Engine Casings
    Transmissions
  • Minimum Service Temperature
    55
  • Size
    250ml
  • Drying / Bonding Time
    24 - 72hours