0
1
2

5926 Blue Silicon Gasket - 40ml

Order Code: ZT1014004X

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Multi purpose flexible silicone sealant.

Features and Benefits
• Can be used on metal, plastic and painted parts
• Resists vibration, thermal expansion and contraction

See full description
Specifications for 5926 Blue Silicon Gasket - 40ml
  • Colour
    Blue
  • Strength
    Low
  • MFR Part No.
    1123349
  • Temperature Range
    -54 to 204
  • Pack Type
    Tube
  • Size
    40ml
  • Product Type
    Sealant
  • Features
    Weather-Resistant
    Flexible
    Temperature-Resistant
    Shock-Resistant
  • Compatible Materials
    Automotive Oil
  • Series
    Loctite 5926
  • Type
    Gasket Sealant
  • Product Composition
    Silicone
  • Maximum Service Temperature
    204
  • Minimum Service Temperature
    54
  • Applications
    Transmissions
    Valves
    Thermostats
    Pumps
    Oil Pans
  • Drying / Bonding Time
    60min
  • Bonding Time Grade
    Fast (up to 1 Hour)
  • Viscosity
    Paste

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome