0
1
2

5990 Quick Gasket 100ml

Order Code: ZT1013997X

Tube
100ml
£11.39 Inc VAT (20%)


Description

Use in place of conventional gaskets. Very flexibile. Good gap fill and temperature resistance up to 300°C. No hazard symbols, no risk phrases. White Material Safety Data Sheet - no need for COSHH assessment.

Strength: flexible.
Colour: copper.
Temperature: -55 to +300°C.
Comment: flange sealant, high temperature resistant, no safety labelling.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome