1. Adhesives & Sealants/
  2. Threadlockers and Gasket Sealants/
  3. Gaskets & Jointing
Flange Sealants
0
1
2

Flange Sealants


3 Variants From
£33.99

Inc VAT (20%)

See 3 Product Variants
£33.99

Description

A high temperature resistant anaerobic sealant which cures when confined in the absence of air between close-fitting metal surfaces. Typical applications include sealing rigid flange faces on transmissions and engine casings. It ensures an instant, low-pressure seal.

Features and Benefits
• Increases the torque capacity of assembled flanges
• Use on rigid metal flanges
• High temperature resistance, up to 200°C
• NSF food approved.
• Firm strength

See full description

Feature Attributes

Strength:

High

Colour:

Pink

Temperature Range:

-55 to 200 °C

Product Composition:

Acrylic

Features:

Chemical-Resistant,Temperature-Resistant

Type:

Anaerobic Sealant

More attributes