Gasket Sealant, Black, 300ml

Order Code: ZT1013931X

£42.99 Inc VAT (20%)


Description

LOCTITE® 598 is a metallic black, 1-part, thixotropic, room temperature vulcanizing oxime silicone paste sealant.

Features and Benefits
• Cures on exposure to moisture in the air to form a tough, flexible, silicone rubber gasket
• Resists ageing, weathering and thermal cycling without hardening, shrinking or cracking
• Excellent resistance to automotive engine oils
• Enhances load bearing & shock absorbing characteristics of the bond area

Typical Applications
• Oil pans
• Transmission pans
• Valve covers, valves and guides, timing gear covers, and differential covers

See full description
Specifications for Gasket Sealant, Black, 300ml
  • Strength
    High
  • Temperature Range
    -54 to 260°C
  • MFR Part No.
    2061029
  • Colour
    Black
  • Size
    300ml
  • Pack Type
    Cartridge
  • Type
    Gasket Sealant
  • Features
    Temperature-Resistant
    Flexible
    Weather-Resistant
    Oil-Resistant
  • Series
    Loctite 598
  • Compatible Materials
    Automotive Oil
  • Product Composition
    Silicone
  • Bonding Time Grade
    Fast (up to 1 Hour)
  • Applications
    Transmissions
    Engine Casings
  • Maximum Service Temperature
    260
  • Viscosity
    Paste
  • Minimum Service Temperature
    54
  • Drying / Bonding Time
    25min

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome