High Temperature Gasket Sealant Black 200ml

High Temperature Gasket Sealant Black 200ml

Order Code: ZT1229851PCopy

£18.99 Inc VAT (20%)


Description

Gasket sealant to replace original gaskets. Used as an adhesive to bond metal, rubber and glass etc. Supplied in a flow controllable power can. Temperature range -50°C to 180°C.

Specifications for High Temperature Gasket Sealant Black 200ml
  • MFR Part No.
    SCS591
  • Size
    200ml Power Can
  • Weight
    0.3kg
  • Colour
    Black
  • Product Type
    Gasket Sealant