Hylotyte RED100 Semi-hardening Gasket & Jointing Compound - 40ml
0
1
2

Hylotyte RED100 Semi-hardening Gasket & Jointing Compound - 40ml

Order Code: ZT1013954XCopy

£4.99 Inc VAT (20%)


Description

Highly resistant to steam and hot water and automotive fluids. Inhibits galvanic corrosion between dissimilar metals. Operating temperature range: -40 to 250°C.
Available in 40ml and 80ml tubes.

Specifications for Hylotyte RED100 Semi-hardening Gasket & Jointing Compound - 40ml
  • Strength
    Medium
  • Pack Type
    Tubes
  • MFR Part No.
    F/HYTR100/040M
  • Temperature Range
    -50 to +180°C
  • Colour
    Red
  • Product Type
    Sealants
  • Compatible Materials
    Metals
    Plastics
  • Features
    Chemical Resistant
    Gap-Filling
    Semi-Hardening
    Water-Resistant
  • Type
    Jointing Compound
  • Product Composition
    Polyurethane
  • Series
    Hylotyte Red
  • Applications
    Gaskets
    Threads
  • Drying / Bonding Time
    Tack Free
  • Viscosity
    Gel
  • Minimum Service Temperature
    50
  • Bonding Time Grade
    Tack Free
  • Maximum Service Temperature
    180
  • Size
    40ml