Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
/
Threadlockers and Gasket Sealants
/
Gaskets & Jointing
Joint Submarine 131 Y Branch Cast Resin 200 x 94mm Mould Suitabl
By Wiska
Order Code:
ZT5065464S
£30.99
Inc VAT (20%)
£32.99
6% off
1
Add to basket
Get it in
15-17
working days
Add to quotation
View all Gaskets & Jointing
Description
Wiska JOINT SUBMARINE 131 Y BRANCH CAST RESIN 200X94MM MLD SUITABL Submarine Resin Joints SK131
Tags:
#ReducedPrice
Specifications
Specifications for Joint Submarine 131 Y Branch Cast Resin 200 x 94mm Mould Suitabl
Dimensions
200 x 94mm
Product Type
Joint Submarine