Nitrile High Performance Rubber and Gasket Adhesive 847, Brown, 5 L, 2 per case

Order Code: ZT1013922X

£139.99 Inc VAT (20%)


Description

Quick drying, excellent resistance to many fuels and oils. Bonds leather, nitrile rubber, most plastics and gasketing materials to a variety of substrates. It can also be heat cured to obtain improved physical properties.

(Picture not available for a 5ltr)

Specifications for Nitrile High Performance Rubber and Gasket Adhesive 847, Brown, 5 L, 2 per case
  • Pack Type
    Tin
  • Colour
    Brown
  • Temperature Range
    up to 148°C
  • MFR Part No.
    7000079823
  • Strength
    High
  • Size
    5ltr
  • Product Composition
    Nitrile Rubber
  • Compatible Materials
    Rubber
    Plaster
    Textiles
    Ceramics
  • Features
    Bonds most substrates
    Extra Strong
    Chemical resistant
  • Type
    Gasket Adhesive
  • Series
    Scotch-Weld 847
  • Maximum Service Temperature
    148
  • Minimum Service Temperature
    17
  • Viscosity
    Flowless Liquid
  • Bonding Time Grade
    Medium (1 to 24 Hours)
  • Drying / Bonding Time
    1 - 24h
  • Applications
    Electronic Components

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome