SI 5980 Flange Sealent - Black


Select
Select
£8.39 Inc VAT (20%)


See all variants from £8.39

Description

LOCTITE® SI 5980 is a class-leading flange sealant designed especially for gasketing applications. It withstands in-line, low-pressure tests carried out after assembly of the flanges. Typical applications include stamped sheet metal covers (timing gear covers and oil sumps) where good oil resistance and the ability to withstand high joint movement is required. The product has leading health and safety features.

Features and Benefits
• Flange Sealant - excellent adhesive strength. Ideal for applications involving large gaps. Label-free. Excellent resistance against oil
• Flange sealant for flexible flanges
• Good glycol resistance
• Excellent oil resistant
• Leading in health & safety features

Feature Attributes

Strength:
Low
Colour:
Black
Temperature Range:
-55 to 200
Type:
Gasket Sealant
Series:
Loctite 5980
Compatible Materials:
Copper,Plastic,Nitrile,Stainless Steel,Aluminium,Brass
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome