Skyrestore 406 Gel 1L (Case of 12)

Skyrestore 406 Gel 1L (Case of 12)

Order Code: ZT4780276SCopy

£469.99 Inc VAT (20%)


Description

The Socomore Skyrestore 406 is a cutting-edge solution designed for the swift removal of fully cured sealants, including some adhesives. It comes in a liquid gel format and is ideal for various aircraft applications, including aircraft structures, fuel systems, nacelles, landing gear, and joints. This innovative product offers efficient sealant removal, outperforming traditional methods and delivering fast results. Effective on polysulfide, polythioether, and RTV sealants, it is compatible with most metallic surfaces commonly found in aerospace manufacturing and maintenance.

Features and Benefits
• Quickly softens cured sealants and adhesives for removal
• Zero fire risk related to its use - non flammable product (30% VOC emission)
• Suitable for use on most metallic surfaces

Typical Applications
• Aerospace manufacturing - can be used for aircraft structures, landing gear, joints, and fuel systems
• Automotive manufacturing and assembly

See full description
Specifications for Skyrestore 406 Gel 1L (Case of 12)
  • Series
    SKYRESTORE
  • Colour
    White
  • Pack Type
    Bottle
  • MFR Part No.
    104005-127
  • Product Composition
    30% VOC emission
  • Product Type
    Sealant Remover
  • Compatible Materials
    Metals
    Plastics
  • Minimum Service Temperature
    5
  • Features
    Low VOC
    Non-Flammable
    Quickly Soften Sealant
  • Maximum Service Temperature
    79