Universal Blue Gasket & Jointing Compounds
0
1
2

Universal Blue Gasket & Jointing Compounds


Select
Select
£4.39 Inc VAT (20%)


See all variants from £4.39

Description

Leading non-setting gasket and sealing compound in use world-wide. Non-hardening and non-setting allows for unlimited assembly time. Vibration-resistant. Allows metal to metal contact.

Features and Benefits
• Resistant to oils, lubricants and fuels
• Withstands rapid variations in temperature with ease
• Vibration resistant
• Flame, dust and moisture proofing properties

Notes
• Should not be used on: sheet metal parts; assemblies where soft thick gasketing material was specified; or as a gap filler

See full description

Feature Attributes

Strength:
Medium
Temperature Range:
-50 to 250 °C
Colour:
Blue
Features:
Chemical-Resistant,Air-Resistant,Vibration-Resistant,Non-Harderning,Temperature-Resistant,Non-Setting
Type:
Jointing Compound
Product Composition:
Polyurethane
More attributes
Product Reviews -
2 years ago by John
Well it's as good as it gets. When it arrives!

2 years ago
Use all the time, does the job

2 years ago by Adil
nothing special straightword click and buy

2 years ago
I have used Hylomar Blue for years but was finding it hard to source locally at a sensible price

3 years ago by neal
good price good delivery ,

5 years ago by Brian
Excellent service

5 years ago by Kevin
Good quality

5 years ago by MARTIN ANDREW
Great price and fast delivery

6 years ago by David
The best jointing compound for certain applications.

6 years ago by Angela
Did the job.....boat now up and running.

5 years ago by Daniel
Wouldn’t know. It hasn’t turned up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome