3259 Black Foam Tape - 25mm X 5m

Order Code: ZT3307730S

£9.99 Inc VAT (20%)


Description

3529
Single-sided foam range provides solutions for applications such as water, air, dust and draught sealing, gap-filling, cushioning and protecting. The products are economical and easy to use. Medium rigidity, waterseal at 30% compression.
Rolls available in several sizes.
Colour: black.

Specifications for 3259 Black Foam Tape - 25mm X 5m
  • Colour
    Black
  • Length
    5m
  • Tape Thickness
    15mm
  • MFR Part No.
    106190
  • Material
    Foam
  • Width
    25mm
  • Resistance Features
    Water Resistant

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome