Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
General Purpose Tapes
Aluminium Foil Tape - Silver (48mm x 45m)
By Soudal
Order Code:
ZT4804726S
£4.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
4.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/general-purpose-tapes/aluminium-foil-tape-silver-48mm-x-45m/p/ZT4804726S
Add to quotation
View all General Purpose Tapes
Description
Heat resistant. Reflective. Waterproof.
Tags:
#ReducedPrice
Specifications
Specifications for Aluminium Foil Tape - Silver (48mm x 45m)
Colour
Silver
Product Type
Aluminium Foil Tape
Width
48mm
Material
Aluminium
Length
45m
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome