0
1
2
3

Clear Repair Adhesive Tape - 48mm x 8.2M

Order Code: ZT1013487X

£6.39 Inc VAT (20%)


Description

Gorilla Tape Crystal Clear is a powerful adhesive solution designed for virtually invisible repairs. Its strength and flexibility make it ideal for a wide array of applications indoors and outdoors. The tape forms a strong, airtight seal and is hand-tearable, featuring an ultra-strong adhesive layer. Perfect for professionals, DIY enthusiasts, crafters, and everyday users, it can be used to seal paddling pools, repair camping equipment, mend phone screens, and more. This versatile tape ensures reliable and discreet fixes in various situations.

Features and Benefits
• Tough and ultra-clear backing
• Extra thick adhesive layer for a stronger hold
• Easy to apply bonds in 5 minutes
• UV resistant and waterproof for durability
• Comes with an integrated smoothing tool for the perfect finish
• Can be used indoors, outside and even under water

Typical Applications
• Repair
• Indoors
• Outdoors

See full description
Specifications for Clear Repair Adhesive Tape - 48mm x 8.2M
  • MFR Part No.
    3044701
  • Pack Quantity
    1
  • Length
    8.2m
  • Resistance Features
    UV Resistant
    Waterproof
  • Colour
    Transparent
  • Width
    48mm
  • Tape Thickness
    0.18µm
  • Material
    Cellulose