Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
General Purpose Tapes
Extreme Sealing Tape 4411G Grey 610 mm x 33 M 1.0 Mm - MMM9811270E
By 3M
Order Code:
ZT5135920S
£1,099.99
Inc VAT (20%)
1
Add to basket
Currently unavailable
Unavailable
GBP
1099.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/general-purpose-tapes/extreme-sealing-tape-4411g-grey-610-mm-x-33-m-1-0-mm-mmm9811270e/p/ZT5135920S
Add to quotation
View all General Purpose Tapes
Description unavailable
Specifications
Specifications for Extreme Sealing Tape 4411G Grey 610 mm x 33 M 1.0 Mm - MMM9811270E
Width
610mm
Product Type
Sealing Tape
Length
33m
Colour
Grey
Thickness
1.0mm