Flame Retardant Tape 5958RF, Black, 1194 mm x 33 M, 1.0 Mm

Order Code: ZT2519113S

£5,999.99 Inc VAT (20%)


Description

This 3M™ VHB™ Flame Retardant Tape is designed for quick and easy permanent bonding that requires long-term durability and flame retardant. The tape offers a strong bond for high, medium, and medium/low surface substrates.

Features and Benefits
• Can be used to replace rivets, bolts, screws, welding and liquid adhesives
• This tape is a great adhesive on non-linered side for mounting to flexographic printing cylinder or sleeve
• Designed to eliminate drilling, grinding, refinishing, screwing, welding and clean-up
• High dynamic stress absorption which can reduce vibration and impact stress
• Creates a permanent seal against water and moisture

Typical Applications
• Ideal for aerospace, marine, and rail cars for attaching overhead stowage bins, signs and panels

Standards
• Meets flammability test FAR 25.853 (a) 12 second vertical burn, Appendix F, Part I (a)(ii); ASTM F814, ASTM E662; FMVSS302; fume toxicity: ABD0031, AITM 3.005; ABD0031, BSS 7238 (after 4 minutes)

See full description
Specifications for Flame Retardant Tape 5958RF, Black, 1194 mm x 33 M, 1.0 Mm
  • MFR Part No.
    7000049257
  • Material
    Acrylic
  • Colour
    Black
  • Length
    33m
  • Width
    1195mm
  • Resistance Features
    Flame Retardant
  • Tape Type
    Flame Retardant Tape

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome