General Purpose Vinyl Tape 764I Grey 50 mm x 33 M 0.13 Mm

Order Code: ZT5135395S

£5.19 Inc VAT (20%)


Description

Use for taping in all non-critical applications
Protects parts, equipment and products from abrasions
Bundle items, bundle and temporarily mark parts, machines, plus much more
Maintains vivid colour over time for long-lasting quality
Can be applied by hand or with floor applicator
Ideal for marking applications in light traffic areas. Lots of different colours available such as yellow, red, blue, green, black, white, etc


Suggested Applications
Marking applications in light traffic areas, walls and pipes
General purpose holding and bundling
Marking of parts or machines
Temporary protection of parts, equipment or products from abrasion

See full description
Specifications for General Purpose Vinyl Tape 764I Grey 50 mm x 33 M 0.13 Mm
  • Product Type
    Vinyl Tape
  • Length
    33m
  • Material
    Vinyl
  • Thickness
    0.13mm
  • Colour
    Grey
  • Width
    50mm