Heat-activated Acrylic Plus Tape ST1200 Black 9 mm x 66 M

Order Code: ZT5134877S

£35.99 Inc VAT (20%)


Description

Provides high adhesion and holding strength to automotive paint surfaces
Conformable acrylic core delivers excellent wet-out and stress handling characteristics to maintain seal integrity
Features a black, high-strength core resulting in improved bond line quality
Offers the ability to tape seal components prior to high temperature processing
Heat-activated adhesive on the non-liner side forms an immediate, consistent and durable bond to most EPDM formulations and TPE materials
Liner-side adhesive is a pressure sensitive adhesive characterized by high adhesion and holding strength to many surfaces, including automotive paints and metals
Utilizes a soft acrylic foam core uniquely designed for excellent conformability of the seal to the substrate

Suggested Applications

See full description
Specifications for Heat-activated Acrylic Plus Tape ST1200 Black 9 mm x 66 M
  • Product Type
    Acrylic Plus Tape
  • Length
    66m
  • Colour
    Black
  • Width
    9mm