Heat-apply Reflective Tape (RP01) Silver Reflective One Size

Order Code: ZT5348609S

£79.99 Inc VAT (20%)


Description

Conforms to EN ISO20471:2013; Visibility in the darkness and reflective at night; 5cm width; One simple heat-seal operation to apply (160-190∞ for 10-20 seconds) ; Hardwearing and weatherproof; Washable at 60∞; 25 wash cycles; Not recommended for Nylons and fabrics treated with a durable water repellent (DWR) finish; Easy application to T-shirts, Polo's, etc.

See full description
Specifications for Heat-apply Reflective Tape (RP01) Silver Reflective One Size
  • Product Type
    Reflective Tape
  • Size
    One Size
  • Gender
    Unisex
  • Colour
    Silver Reflective
  • Material
    Reflective elements

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome