Machine Tape, Polypropylene, 50mm x 990m, Yellow

Order Code: ZT1175334P

£21.99each Inc VAT (20%)
£131.94 minimum order value

Minimum order quantity: 6.

Description

Pacplus® Yellow 48mm Machine Tape

Solid colour packing tape for use on case taping machines

• Yellow 28 micron polypropylene
• Hotmelt adhesive
• Extra long roll for reduced downtime
• Core diameter 75mm
• Tape width 48mm
• Roll length 990mtr
• 6 rolls per case
• Case weight 12.6kg

Please note images are for illustration purposes only.

See full description
Specifications for Machine Tape, Polypropylene, 50mm x 990m, Yellow
  • Product Type
    Machine Tape
  • Colour
    Yellow
  • Material
    Polypropylene
  • Roll Length
    990m
  • Core Diameter
    75mm
  • Tape Width
    48mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome