Magic Tape Greener Choice 19mm x 20m with Recycled Dispenser 7100082821

Order Code: ZT2118932S

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 +£5.6212%


Description

Scotch Magic Tape Greener Choice 19mm x 20m with Recycled Dispenser 7100082821 Even more environmentally friendly version of the original ScotchÆ Magicô Tape, with the same great performance. This sticky tape is supporting sustainability - it's made from 53% renewable material, in 100% recycled cardboard packaging & 100% recycled plastic core.

This sticky tape is supporting sustainability - it's made from 53% renewable material, in 100% recycled cardboard packaging & 100% recycled plastic core. Has the same features as standard ScotchÆ Magicô Tape - frosty on the roll, invisible when applied. Write on it with pen, pencil or marker.

See full description
Specifications for Magic Tape Greener Choice 19mm x 20m with Recycled Dispenser 7100082821
  • Tape Type
    Invisible Tape
  • Length
    20m
  • Roll Core Size
    Small Core
  • Width
    19mm
  • Colour
    Transparent
  • Type
    Adhesive Tape
  • Adhesive Type
    Permanent

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome