Plant Based Zero Plastic Tape (Pack of 3)

Order Code: ZT5349230S

£8.39 Inc VAT (20%)


Description

Sellotape Zero Plastic performs just as well as Original Golden Sellotape but is 100% plant based and plastic free! Supplied on a compostable and biodegradable roll, this sustainable sticky tape is made from cellulose film and naturally based glue and contains 0% plastic. The tape is anti-tangle and easy to tear. The box and core can be put into the recycling bin and the tape itself can be disposed of in industrial composting bins. The packaging, tape and inner core then disintegrate into natural elements. Ideal for improving your office sustainability, these rolls fit all large core tape dispensers.<br><br>Sellotape Zero Plastic allows you to enjoy the best of both worlds: reducing plastic waste without compromising on quality.<br><br>Made with cellulose film and naturally based glue, this plant-based tape is kinder to the planet. So, next time youre looking to try your hand at crafting or wrap the perfect present, why not do so mindfully with Sellotape Zero Plastic. This promotion includes three rolls for the price of two. While stocks last.

See full description
Specifications for Plant Based Zero Plastic Tape (Pack of 3)
  • Length
    30m
  • Material
    Plant Based
  • Width
    24mm
  • Environment Support
    100% Plant Based, Plastic Free
  • Adhesive Type
    Permanent
  • Colour
    Transparent
  • Tape Type
    Office Tape
  • Product Type
    Adhesive Tape
  • Roll Core Size
    Large Core

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome