Polyester Tape 876 Green 25 mm x 66 M 0.08 Mm

Order Code: ZT5135943S

£16.99 Inc VAT (20%)


Description

Works in demanding conditions including autoclave cycles up to 350�F (177�C)
Easy and clean removal post processing with no residue
Green color for easy identification and positioning
Rubber adhesive can be used on many parts where subsequent painting or bonding is necessary
Thicker version of 3M� 875 polyester tape



Suggested Applications

See full description
Specifications for Polyester Tape 876 Green 25 mm x 66 M 0.08 Mm
  • Length
    66m
  • Width
    25mm
  • Material
    Polyester
  • Product Type
    Tape
  • Colour
    Green