Polyester Tape 8992 Green 19 mm x 66 M 0.081 Mm

Order Code: ZT5134035S

£6.99 Inc VAT (20%)


Description

Works in demanding conditions and high temperatures ranging from -60�F (-50�C) to 400�F (204�C)
Clean removal during high-temperature masking operations such as powder coating
Polyester film offers excellent thermal and chemical resistance while maintaining flexibility
Thicker version of 3M� Polyester Tape 8991
Silicone adhesive provides clean removal from a variety of surfaces
Translucent green backing provides easy identification and positioning


Suggested Applications

See full description
Specifications for Polyester Tape 8992 Green 19 mm x 66 M 0.081 Mm
  • Width
    19mm
  • Length
    66m
  • Colour
    Green
  • Product Type
    Tape
  • Material
    Polyester