PTFE Tape 12mm x 0.075mm x 12m

Order Code: ZT2604571S

Qty of 10 for
£59.90 Inc VAT (20%)
£5.99 each
£79.9025% off
QuantityPriceDiscount
1 - 99£5.990%
100 - 199£5.754%
200 - 499£5.518%
500 +£5.2712%

This product must be ordered in multiples of 10

Description

This white thread seal tape from ProSolve™ is typically used for sealing threaded pipe joints. It also acts as a deformable filler, helping seal joints without hardening while also making it easier to screw and unscrew fittings. The tape comes wound on a spool, making it easy to wind around pipe threads. Also known as plumber's tape.

See full description
Specifications for PTFE Tape 12mm x 0.075mm x 12m
  • Width
    12mm
  • Material
    PTFE
  • Product Type
    Thread Seal Tape
  • Length
    12m
  • Colour
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome