PVC Hazard Tape Black / Yellow 50mm x 33m EVB2HAZYW

Order Code: ZT1277805P

£10.99 Inc VAT (20%)


Description

Everbuild PVC Hazard Tape is a strong and durable self-adhesive PVC Hazard tape for all hazard marking. It is ideal for marking floors, walls and overhead. Abrasion resistant , damp tolerant, can be used internally and externally. Available in red/white or black/yellow. Size 50mm x 33m. Everbuild PVC Hazard Tape Colour Black / Yellow. Size 50mm x 33m.

See full description
Specifications for PVC Hazard Tape Black / Yellow 50mm x 33m EVB2HAZYW
  • Width
    50mm
  • Length
    33m
  • Barrier Type
    Black/Yellow

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome