Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
General Purpose Tapes
PVC Hazard Tape Red/White 50mm x 33m
By Everbuild
Order Code:
ZT1277804P
£10.29
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 25th Nov
In Stock
GBP
10.29
https://www.zoro.co.uk/shop/adhesives-and-sealants/general-purpose-tapes/pvc-hazard-tape-red-white-50mm-x-33m/p/ZT1277804P
Add to quotation
View all General Purpose Tapes
Description
Everbuild PVC Hazard Tape Colour: Red / White.Size: 50mm x 33m.
Specifications
Specifications for PVC Hazard Tape Red/White 50mm x 33m
Barrier Type
Red/White
Length
33m
Width
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome