Repulpable Splicing System R9996 Blue 75 mm x 55 M 0.07 Mm

Order Code: ZT5134330S

£109.99 Inc VAT (20%)


Description

Blue splicing side 2.5 mil, clear tabbing side 2.2 mil, double sided splittable tape, easy release kraft split liner, excellent heat resistance up to 204 �C
Straight across flying paster for a wide range of paper, performs well over a wide range of temperatures
Repulpable adhesive prevents broke contamination from non-repulpable splice material
Meets or exceeds TAPPI UM-213, procedure A, FDA compliant 21 CFR 176.170 (components of paper and paperboard in contact with aqueous and fatty food)
Repulpable splittable flying splice tape



Suggested Applications
Use for flying splice tape applications

See full description
Specifications for Repulpable Splicing System R9996 Blue 75 mm x 55 M 0.07 Mm
  • Length
    55m
  • Width
    75mm
  • Product Type
    Flying Splice Tape
  • Colour
    Blue