Resilient Medium Tape Series 300 Grey 610 mm x 18.3 M 1/BOX

Order Code: ZT5133071S

£799.99 Inc VAT (20%)


Description

Medium duty, textured, anti-slip surface with a pressure-sensitive adhesive backing provides enhanced safety
Designed for barefoot-traffic areas, yet the surface handles light shoe traffic
Durable adhesive provides long-lasting performance
Tapes: a variety of widths from 25 mm to 914 mm wide x 18.3 metres long
Custom shapes and sizes are available
NFSI High Traction Certification


Suggested Applications

See full description
Specifications for Resilient Medium Tape Series 300 Grey 610 mm x 18.3 M 1/BOX
  • Product Type
    Medium Tape
  • Colour
    Grey
  • Length
    18.3m
  • Width
    610mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome