Rollins RKM71000M Site Pro Fibreglass Open Frame Tape 100m

Order Code: ZT3378144S

£35.99 Inc VAT (20%)


Description

Rollins RKM71000M Site Pro Fibreglass Open Frame Tape 100 Metres
The Rollins RKM71000M is a Metric only 100 Metre Tape. The RST open frame geared tape is designed with a heavy duty fiberglass blade which is corrosion resistant and hardwearing. It has a easy-grip winding handle with a 3:1 rewind ratio return. With metric markings only, this tape has a colourful design making it easy to recognise. The claw at the end of the blade is ideal for wedging into material to keep the end secure enabling you to read an accurate measurement.

Features:
Fiberglass blade
3:1 rewind ratio for return
Claw end hook
13mm blade width
Metric markings
Specification:
Length: 100 Metres

See full description
Specifications for Rollins RKM71000M Site Pro Fibreglass Open Frame Tape 100m
  • Material
    Fibreglass
  • Product Type
    Open Frame Tape
  • Blade Width
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome