STICK2 All-Purpose Adhesive Tube 30ml EVBS2CLEAR

Order Code: ZT1278050P

£5.09 Inc VAT (20%)


Description

Everbuild STICK2 All-Purpose Clear Adhesive is a strong, clear, quick drying adhesive suitable for a variety of household repairs and hobby uses. Will stick ceramics, porcelain, pottery, wood, card, paper, most plastics, leather, cork, linoleum, rubber, stone, glass, metals and dense fabrics to both themselves and each other. Always open and use this product over a protected work surface. Surfaces to be bonded must be clean, dry and free from dust. Use only in well ventilated areas. Do not breathe vapour. POROUS SURFACES (fabrics, ceramics etc.) Unscrew cap and spread a thin even layer of adhesive onto one surface. Press two surfaces together firmly. NON-POROUS SURFACES (plastics, metals etc.) Improve adhesion by abrading both surfaces with sandpaper. Unscrew cap and spread a thin even layer of adhesive onto both surfaces. Allow adhesive to dry to a tough tacky finish (about 5-10 mins) then press both surfaces together firmly. In both cases, full strength is obtained after 24 hours at 20C Replace cap immediately after use to keep adhesive usable.

See full description
Specifications for STICK2 All-Purpose Adhesive Tube 30ml EVBS2CLEAR
  • MFR Part No.
    S2CLEAR
  • Type
    All-Purpose
  • Size
    30ml
  • Glue Type
    All-Purpose

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome