Tape 4655 Grey 19 mm x 33 M 1.6 Mm

Tape 4655 Grey 19 mm x 33 M 1.6 Mm

Order Code: ZT5135602SCopy

£59.99 Inc VAT (20%)


Description

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Virtually invisible fastening keeps surfaces smooth
Dark grey, 1.6 mm, general purpose adhesive with firm foam has added feature of high temperature resistance
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
High dynamic stress absorption reduces vibration and impact stress
Creates a permanent seal against water, moisture and more

Suggested Applications
Use for stiffener and panel attachment, including assembly before paint ovens, as well as decorative material and trim
Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial

See full description
Specifications for Tape 4655 Grey 19 mm x 33 M 1.6 Mm
  • Colour
    Dark Grey
  • Length
    33m
  • Thickness
    1.6mm
  • Width
    19mm
  • Product Type
    Tape