Tape RP+040GF Grey 1120 mm x 66M 0.4 mm Film Liner

Order Code: ZT5136042S

£2,599.99 Inc VAT (20%)

Currently unavailable

Description

Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Virtually invisible fastening keeps surfaces smooth
Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives in general purpose applications
Gray 0.4mm (16 mil) tape with multi-purpose acrylic adhesive and conformable acrylic foam core
Bonds to a variety of substrates including metals and medium surface energy plastics
Eliminate drilling, grinding, refinishing, screwing, welding and clean-up
Creates a permanent seal against water, moisture and more by offering better gap filling capabilities

Suggested Applications

See full description
Specifications for Tape RP+040GF Grey 1120 mm x 66M 0.4 mm Film Liner
  • Product Type
    Tape
  • Width
    1120mm
  • Colour
    Grey
  • Material
    Acrylic Foam
  • Length
    66m
  • Thickness
    0.4mm