Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
General Purpose Tapes
WOW Dup Tape+Dispenser White/Red
By Leitz
Order Code:
ZT3524290S
£12.29
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
12.29
https://www.zoro.co.uk/shop/adhesives-and-sealants/general-purpose-tapes/wow-dup-tape%2Bdispenser-white-red/p/ZT3524290S
Add to quotation
View all General Purpose Tapes
Description
Leitz WOW Duo Colour Tape Dispenser with Tape White/Red - 53641026
Specifications
Specifications for WOW Dup Tape+Dispenser White/Red
Tape Width
19mm Tapes
Core Size
Small Core
Colour
Red/White
Type
Tape Dispensers
Tape Length
33m
Weight
760g
Form
Desk Dispensers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome