Type VG1D - Glass Fibre - Graphited


Select
£14.99 Inc VAT (20%)


See all variants from £14.99

Description

Vulcan Type VG1D is square braided from continuous filament, texturized glass fibres reinforced with Inconel wire and impregnated yarn by yarn with pure Graphite powder and a corrosion inhibitor.

Type VG1D Graphited Glass packing is designed as a substitute to classic Asbestos packing with high-temperature capability. The addition of Inconel wire reinforcement results in a true high-pressure and high-temperature traditional valve packing that has the advantage of being non-asbestos.

- Impregnated Yarn by Yarn with pure Graphite powder and a corrosive inhibitor
- Designed as a substitute to classic Asbestos Packing
- High pressure and high temperature traditional valve packing

Feature Attributes

pH Range:
4 - 11
Roll Length:
8 m
Rotary Speed:
1 m/s
Pressure Rating (Bar):
250 bar
Application:
General purpose, non-asbestos valve packing against steam, water, oils, air, alkali, mild acids and chemicals.
Material:
Glass Fibre
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome