Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Further filters
Filter by
All Categories
All
Adhesives & Sealants
Threadlockers and Gasket Sealants
Gland Packing
(41)
Brand
(41)
3M
(2)
FT Pro
(2)
Prysmian
(3)
Vulcan Seals
(32)
(Unbranded)
(2)
Rating
(10)
(10)
Price
£2
£800
£2 - £800
Special Offers
(7)
BulkDiscount
(2)
ClearanceProduct
(3)
NewProduct
(2)
Application
(94)
A Wide Ranging Packing, for Use in Arduous Process Applications, Especially Where Alternative Packing Contaminates, Causes Excessive Wear or Requires Frequent Maintenance and Replacement
(7)
Against All Acids, Alkalis and Solvents (Except Very Strong Oxidants), Gases, Feed Water and Superheated, or Saturated Steam
(5)
Designed to Replace and Out-Perform Traditional Graphited Asbestos, Glass Fibre and Natural Fibre Packing
(10)
Extreme Condition, Long Life and Zero Leakage Packing for All Uses, Up to High Temperature, High-pressure, High-speed Applications on Pumps, Valves, Mixers, Agitators, Expansion Joints, Ball Valve Seats and Other Static Seals
(5)
For rotary and reciprocating pumps, stern glands, hydraulic presses, mixers and valves against abrasive slurries, sewage, effluents, water, oils, solvents and all bar the most aggressive chemicals.
(1)
+13 more
Material
(32)
Glass Fibre
(3)
Grafan Fibre
(5)
Kevlar® Aramid
(2)
Pan Fibre
(17)
PTFE Graphite
(5)
Operating Temperature Range
(32)
-200 to 280°C
(5)
-200 to 600°C
(5)
-100 to 280°C
(1)
-100 to 300°C
(1)
-100 to 550°C
(2)
+3 more
Pressure Rating (Bar)
(31)
80bar
(10)
100bar
(7)
120bar
(5)
150bar
(1)
200bar
(5)
+2 more
Rotary Speed
(32)
1m/s
(3)
10m/s
(11)
18m/s
(7)
20m/s
(1)
25m/s
(5)
+1 more
pH Range
(32)
0 - 14
(10)
1 - 13
(2)
2 - 14
(7)
4 - 11
(3)
4 - 12
(10)
Features
(114)
Composite Yarn: Poly Acrylic Nitrile (PAN) Fibres with Pure Cotton Fibres
(10)
Cost Effective, Long Life General Purpose Packing
(10)
Designed for High Temperature, High Pressure and High Speed Applications
(5)
Durable and economical general service packing
(1)
High Chemical Resistance - Full pH Range
(5)
+18 more
Roll Length
(32)
8m
(28)
30m
(4)
Section
(32)
1/8in
(4)
3/16in
(1)
1/4in
(4)
5/16in
(5)
3/8in
(5)
+6 more
Adhesives & Sealants
Threadlockers and Gasket Sealants
Gland Packing
Find Gland Packing Products
Sort By
List View
Grid View
Type VG2 - Pan Fibre
By
Vulcan Seals
Get it by
Mon, 30th Dec
From
£24.99
Inc VAT
View 10 Variants
Type VP2 - PTFE- Graphite Fibre
By
Vulcan Seals
Get it by
Mon, 30th Dec
From
£74.99
Inc VAT
View 5 Variants
Type VT2- Pan Fibre Gland Packing
By
Vulcan Seals
Get it by
Mon, 30th Dec
From
£45.99
Inc VAT
View 7 Variants
Klinger Gasket 3in NP16 Full Face - GKNP163
By
FT Pro
Get it by
Mon, 6th Jan
#NewProduct
£10.99
Inc VAT
1
Add To Basket
Type VR3 - Grafan Fibre
By
Vulcan Seals
Get it by
Mon, 30th Dec
#ClearanceProduct
From
£69.99
Inc VAT
View 5 Variants
Klinger Gasket 6in NP16 Full Face - GKNP166
By
FT Pro
Get it by
Mon, 6th Jan
#NewProduct
£51.99
Inc VAT
1
Add To Basket
Gland Kit CW20K 2 per Kit 20mm Brass
By
Prysmian
Get it in
15-17
working days
£33.99
Inc VAT
1
Add To Basket
Gland Kit CW25K 2 per Kit 25mm Brass
By
Prysmian
Get it in
15-17
working days
£45.99
Inc VAT
1
Add To Basket
Gland Kit - CW20SSK - 2500004578
By
Prysmian
Get it in
15-17
working days
£25.99
Inc VAT
1
Add To Basket
VG1L Gland Packing Glass Fibre & Graphited 1/2x8M
By
Vulcan Seals
Get it in
9-13
working days
£159.99
Inc VAT
1
Add To Basket
VK4 PTFE Kevlar Fibre Gland Packing 3/8 x 8m
By
Vulcan Seals
Get it in
9-13
working days
£209.99
Inc VAT
1
Add To Basket
VK1D Gland Packing Kevlar Fibre Graphited 9/16 x 8m
By
Vulcan Seals
Get it in
9-13
working days
£199.99
Inc VAT
1
Add To Basket
Type VG1D - Glass Fibre - Graphited
By
Vulcan Seals
Get it in
9-13
working days
From
£14.99
Inc VAT
View 2 Variants
THG1 Top Hat Gland Kit
By
3M
Get it in
9-13
working days
£249.99
Inc VAT
1
Add To Basket
THG2 Top Hat Gland Kit
By
3M
Get it in
9-13
working days
£159.99
Inc VAT
1
Add To Basket
GB109092-01 10mm x 4.50mm Seal Kwikstik
Get it in
9-13
working days
#BulkDiscount
£5.59
Inc VAT
1
Add To Basket
SCRN005016S15 Graphite 1.5mm RF DN50 PN16 EN1514
Get it in
9-13
working days
#BulkDiscount
£2.79
Inc VAT
1
Add To Basket
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome