Type VT2- Pan Fibre Gland Packing


Select
Select
£45.99 Inc VAT (20%)


See all variants from £45.99

Description

Braided from pure Poly Acrylic Nitrile (PAN) impregnated with PTFE, further treated with special lubricants. Gives enhanced performance and extended life even at high shaft speeds and pressures within a wide pH and temperature range. Resistant to general chemicals, solvents, oils, water and steam. Does not contaminate or stain - suitable for use in the food, water and paper industries.

Pressure rating: 100bar.
Rotary speed: 18m/s.
Temperature: -40°C +250°C.
pH range: 2 - 14.
Roll length: 8m.

Gland Packing
We offer an extensive range of square section Gland Packing designed to minimise maintenance costs using the most advance materials. Available in other sizes and materials, please contact your local service centre for more details.

How to determine the correct Gland Packing size
• Measure diameter of shaft.
• Measure inside diameter of gland (or stuffing box).
• Gland ID - Shaft Diameter divide by 2
This figure gives you the cross section of the area to be packed.
• From the table, choose the gland packing with the closest size.
If your figure is in-between, use the next size up.

mm inch
3.2 1/8"
5.0 3/16"
6.5 1/4"
8.0 5/16"
9.5 3/8"
10.0 3/8"
11.0 7/16"
12.5 1/2"
14.5 9/16"
16.0 5/8"
19.0 3/4"
20.0 3/4"
22.0 7/8"
25.0 1"

See full description

Feature Attributes

Application:
Resistant Against General Chemicals, Solvents, Oils, Water and Steam,VT2 does Not Contaminate Nor Stain, Making it Particularly Suitable for Use in the Food, Water and Paper Industries,A Wide Ranging Packing, for Use in Arduous Process Applications, Especially Where Alternative Packing Contaminates, Causes Excessive Wear or Requires Frequent Maintenance and Replacement,Suitable for a Wide Variety of Process Plant Applications Including Pumps, Valves, Mixers, Reactor Vessels and Reciprocating Applications
Operating Temperature Range:
-40 to 250 °C
pH Range:
2 - 14
Features:
Resistant to a Wide pH and Temperature Range,Pure Poly Acrylic Nitrile (PAN) Fibres,Long Service Life Even At High Shaft Speeds,Non-Contaminating, Non-Staining,High Specification Packing with Advanced Lubrication
Pressure Rating (Bar):
100 bar
Material:
Pan Fibre
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome